Digital Pâtissier Refractometer
PAL-Pâtissier, Brix : 0,0 to 85,0%; Sugar baume : 0 to 45°, Brix : 0,1%; Sugar baume : 1°
Artikelnr. ATAG4508
New Product
Anbieter: Atago
Springe zu:
Product Details & Documents
NEW PAL Series, PAL-Pâtissier debut for pâtissiers. PAL-Pâtissier has dual scale of Brix and Baume, this is ideal refractometer for cooking sweets. Wide range of 0,0 to 85,0 Brix can be measured.
Scale: Brix, Sugar Baume
Accuracy: Brix : ±0,2 %, Sugar Baume : ±1°
Spezifikationen
- Messbereich:Brix : 0,0 to 85,0%; Sugar baume : 0 to 45°
- Auflösung:Brix : 0,1%; Sugar baume : 1°
- Bezeichnung:PAL-Pâtissier
- Cat. No.:ATAG4508
- Genauigkeit:Brix : ±0,2%; Sugar baume : ±1°
- Abmessungen:55×31×109 mm
- Messdauer:About 3 seconds
- Probevolumen:2 to 3 drops
- Power supply:2×AAA Batteries
- Internationale Schutzklasse:IP65 Water resistant



