DB-TPH GC columns, J&W
HEWL123-1632
: Agilent
- Schichtdicke:0,25 µm
- Ø int.:0,32 mm
- Länge:30 m
- Phase:DB-TPH
- VE:1
DB-TPH is specifically designed for the analysis of total petroleum hydrocarbons (TPH), soil analysis, and leaking underground fuel tanks (LUFT).
- Specifically designed for the analysis of total petroleum hydrocarbons (TPHs), soil analysis, and LUFT
- Three analyses in one injection – gas range organics, diesel range organics and motor oil
- Fast run time
- Bonded and cross-linked
- Solvent rinsable
DB-TPH columns feature three analyses in a single injection (gas range organics, diesel range organics, and motor oil) and are fast run time columns. With solvent rinsable functionality and an operating temperature range of −10 to +320 °C, these high quality and extensively QC tested columns are excellent for petroleum analysis applications.